- Field Attachable Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.22 in Overall Length
| Tube O.D. | 5/8 in |
| Overall Length | 4.22 in |
| Dash Size | 10 |
| Hole Dia. | 0.37 in |
| Material | Carbon Steel |
| End Type 1 | ORS |
| Compatible Hose I.D. | 0.625 |
| Fitting Angle | 90° |
| Thread Sealant | No |
| Hose I.D. | 5/8 in |
| Compatible Tube O.D. | 0.625 |
| Item Type | Fitting Assembly |
| Thread Size | 7/8-14 |
| Hex Size 2 | 1 1/4 in |
| End Gender 1 | Female |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 1 | 1 1/16 in |
| End Type 2 | Line/Hose/Tube |
| Series | FJ5985 Series |
| Outside Dia. | 1.25 in |
| Hose Cut-Off Factor | 2.67 in |
| D Ref | 2.67 in |
| H Ref | 1.89 in |
| Hex 1 Ref | 1.06 in |
| A Ref | 4.22 in |
| Hose Size | 10 |
| Weight | 0.3 LB |
| EAN or UPC | 678146013927 |

