- Field Attachable Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.76 in Overall Length
| Item Type | Nipple Assembly |
| End Type 1 | ORS |
| Series | FJ5985 Series |
| Thread Size | 1-1/16–14 |
| Thread Sealant | No |
| Compatible Tube O.D. | 0.75 |
| Finish | Zinc Clear Trivalent Chromate |
| Compatible Hose I.D. | 0.625 |
| Hex Size 1 | 1 1/4 in |
| Tube O.D. | 3/4 in |
| Hose Cut-Off Factor | 3.31 in |
| Hex Size 2 | 1 1/2 in |
| Overall Length | 4.76 in |
| Material | Carbon Steel |
| Hole Dia. | 0.37 in |
| Hose I.D. | 5/8 in |
| Dash Size | 12 |
| Fitting Angle | 90° |
| End Gender 2 | Male |
| Outside Dia. | 1.5 in |
| End Gender 1 | Female |
| End Type 2 | Line/Hose/Tube |
| D Ref | 3.31 in |
| Hex 1 Ref | 1.25 in |
| A Ref | 4.76 in |
| Hose Size | 10 |
| H Ref | 2.56 in |
| Weight | 0.45 LB |
| EAN or UPC | 678146013941 |

