- Field Attachable Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 6.79 in Overall Length
| Compatible Hose I.D. | 1 |
| End Type 2 | Line/Hose/Tube |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Cut-Off Factor | 3.44 in |
| Compatible Tube O.D. | 1 |
| Hose I.D. | 1 in |
| End Gender 2 | Male |
| End Gender 1 | Male |
| End Type 1 | Barb |
| Fitting Angle | Straight |
| Hole Dia. | 0.65 in |
| Thread Sealant | No |
| Hex Size 1 | 1 in |
| Tube O.D. | 1 in |
| Material | Carbon Steel |
| Overall Length | 6.79 in |
| Item Type | Fitting Assembly |
| Series | FJ5986 Series |
| Dash Size | 16 |
| Weight | 0.0 LB |
| EAN or UPC | 639789291400 |

