Aeroquip by Danfoss
FJ5994-04-1010S
Aeroquip FJ5994 Series Field Attachable Hose Ends
Item #102773027
- Field Attachable Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.09 in Overall Length
| Temperature Range [Min] | -40 °F |
| End Gender 1 | Female |
| Item Type | Nipple Assembly |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 1 | 1.12 in |
| Thread Sealant | No |
| Hose I.D. | 5/8 in |
| Dash Size | 10 |
| Thread Size | 1-14 |
| Compatible Hose I.D. | 0.625 |
| Series | FJ5994 Series |
| Rigid/Swivel | Swivel |
| Overall Length | 3.09 in |
| End Type 1 | ORS |
| End Gender 2 | Male |
| Hex Size 2 | 3/4 in |
| Outside Dia. | 1.12 in |
| End Type 2 | Line/Hose/Tube |
| Hole Dia. | 0.37 in |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 1.53 in |
| Compatible Tube O.D. | 0.625 |
| Fitting Angle | 90° |
| Temperature Range [Max] | 250 °F |
| Tube O.D. | 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146014498 |
