- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 5.62 in Overall Length
| Compatible Hose I.D. | 0.625 |
| End Gender 1 | Male |
| Hex Size 1 | 0.55 in |
| Tube O.D. | 5/8 in |
| Fitting Angle | Straight |
| Compatible Tube O.D. | 0.625 |
| End Type 2 | Line/Hose/Tube |
| Item Type | Fitting Assembly |
| Series | FJ5995 Series |
| End Gender 2 | Male |
| Overall Length | 5.62 in |
| Hose I.D. | 5/8 in |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 2.52 in |
| Dash Size | 10 |
| Finish | Zinc Clear Trivalent Chromate |
| End Type 1 | Barb |
| Hole Dia. | 0.37 in |
| Thread Sealant | No |
| D Ref | 2.52 in |
| Hose Size | No. 10 |
| F Ref | 1.26 in |
| A Ref | 5.62 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146013972 |

