- Straight Fitting Angle
- Carbon Steel Material
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Tube O.D. | 3/8 in |
| Thread Size | 3/8-18 |
| Finish | Dura-Kote |
| End Type 1 | NPTF |
| Hole Dia. | 0.28 in |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Hex Size 1 | 0.88 in |
| O.D. | 0.9 in |
| Style | Permanent |
| Overall Length | 3.1 in |
| Thread Size 1 | 3/8 - 18 |
| I.D. | 0.28 in |
| End Gender 1 | Male |
| Hose I.D. | 3/8 in |
| Hose Cut-Off Factor | 1.6 in |
| Item Type | Fitting Assembly |
| End Type 2 | Line, Hose, Tube |
| Thread Sealant | No |
| Series | FJ9126 Series |
| End Connection Size Code | 6 |
| Weight | 0.23 LB |

