- Straight Fitting Angle
- Carbon Steel Material
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Tube O.D. | 3/4 in |
| Thread Sealant | No |
| Hose I.D. | 3/4 in |
| Hose Dash Size | 12 |
| Style | Permanent |
| End Gender 1 | Male |
| Hose Cut-Off Factor | 1.37 in |
| Fitting Angle | Straight |
| Series | FJ9588 Series |
| End Type 2 | Line, Hose, Tube |
| Finish | Dura-Kote |
| End Connection Size Code | 12 |
| Material | Carbon Steel |
| Weight | 0.33 LB |

