- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/4 in Hose Size
| Item Type | Fitting Assembly |
| Hose Dash Size | 4 |
| Hose Cut-Off Factor | 1.34 in |
| Fitting Description | Straight, Swivel |
| End Type 1 | ORS |
| Hose Size | 0.25 in |
| Material | Carbon Steel |
| End Type 2 | Line/Hose/Tube |
| End Gender 1 | Female |
| Thread Size | 9/16-18 |
| Overall Length | 2.09 in |
| Series | FJ9706 Series |
| Weight | 0.0 LB |
| EAN or UPC | 678146066053 |

