- Reusable Hose Fitting
- 90° Fitting
- 1/2 in Hose Size
| End Gender 2 | Female |
| Compatible Hose I.D. | 0.5 |
| O.D. | 1 in |
| Construction | Reusable |
| Tube O.D. | 1/2 in |
| Material | Carbon Steel |
| Hex Size 1 | 15/16 in |
| Outside Dia. | 1 in |
| End Type 1 | FPT |
| End Connection Size Code | 8 |
| Hose Dash Size | 8 |
| Height | 1.150 in |
| Fitting Description | 90° |
| Overall Length | 2.76 in |
| Hole Dia. | 0.36 in |
| End Gender 1 | Female |
| Compatible Tube O.D. | 0.5 |
| Finish | Zinc Clear Trivalent Chromate |
| Working Pressure [Max] | 9,000 psi |
| Series | FJ9708 Series |
| Hose Cut-Off Factor | 1.6 in |
| Item Type | Fitting Assembly |
| Hex Size 2 | 15/16 in |
| Hose I.D. | 1/2 in |
| Fitting Angle | 90° |
| Thread Size | 13/16-16 |
| End Type 2 | Line/Hose/Tube |
| Hose Size | 0.5 in |
| Weight | 0.29 LB |
| EAN or UPC | 678146148582 |

