- Carbon Steel Material
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Fuse Type | 16 |
| Capacity | Fabric And Single Wire Braid, –04 Through –40, Double Wire And 4-Spiral Wire, –04 Through –32 |
| Finish | Chrome |
| Compatibility Tooling Only | FT1058 |
| Frequency | 50 Hz |
| Power Type | Manual Hand Powered |
| Programmable | No |
| Material | Carbon Steel |
| Weight | 0.0 LB |

