- Steel Material
features
- Smooth and dependable
- Built to last
- Designed for safety and reliability
| Wheel Diameter | 10 in |
| Plate Thickness | 0.09 in |
| Saw Blade Type | Smooth |
| Arbor Size | 3/4 in |
| Material | Steel |
| Weight | 0.0 LB |
| Wheel Diameter | 10 in |
| Plate Thickness | 0.09 in |
| Saw Blade Type | Smooth |
| Arbor Size | 3/4 in |
| Material | Steel |
| Weight | 0.0 LB |