- Carbon Steel Material
applications
- Fast easy assembly of 3 segmented socket type fittings
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Power Type | Manual Hand Powered |
| Material | Carbon Steel |
| Mounting | Free Standing |
| Frequency | 50 Hz |
| Fuse Type | 16 |
| Air Pressure [Max] | 10000 psi |
| Weight | 0.0 LB |

