- Cut-Off Saw
applications
- All hose constructions - 1/4" ID to 4" ID.
features
- Smooth and dependable
- Built to last
- Designed for safety and reliability
| Blade Dia. | 16 in |
| RPM | 3600 rpm |
| Weight | 42.0 LB |
| EAN or UPC | 678146148865 |
| Blade Dia. | 16 in |
| RPM | 3600 rpm |
| Weight | 42.0 LB |
| EAN or UPC | 678146148865 |