- Crimper Die
- Crimps From 1.457" to 1.656"
| Used With | FT1390, FT1209, FT1307, FT1340, FT1360 |
| Crimping Size | 1.457 in [Min]' 1.656 in [Max] |
| Weight | 19.15 LB |
| EAN or UPC | 678146149008 |
| Used With | FT1390, FT1209, FT1307, FT1340, FT1360 |
| Crimping Size | 1.457 in [Min]' 1.656 in [Max] |
| Weight | 19.15 LB |
| EAN or UPC | 678146149008 |