- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.95 in Overall Length
| Rigid/Swivel | Swivel |
| Hole Dia. | 0.22 in |
| End Connection Size Code | 6 |
| Item Type | Nipple Assembly |
| Outside Dia. | 0.866 in |
| Hex Size 1 | 0.866 in |
| Thread Size | 1 1/16-16 |
| End Type 1 | ORS |
| Tube O.D. | 3/8 in |
| Hose Dash Size | 6 |
| Dash Size | 6 |
| End Gender 1 | Female |
| Fitting Angle | Straight |
| Hose I.D. | 3/8 in |
| Construction | Crimp |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 1.43 in |
| Overall Length | 2.95 in |
| Compatible Hose I.D. | 0.313 |
| Series | GA23911 Series |
| End Type 2 | Line/Hose/Tube |
| Style | EZ Clip, Crimp |
| Finish | Zinc Clear Trivalent Chromate |
| End Gender 2 | Male |
| Hose Size | #6 |
| Hex 1 Ref | 22 mm |
| D Ref | 1.43 in |
| H Ref | – |
| A Ref | 2.95 in |
| Weight | 0.11 LB |
| EAN or UPC | 678146014429 |

