- Field Attachable Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.43 in Overall Length
| Thread Sealant | No |
| Hose I.D. | 1/2 in |
| Overall Length | 3.43 in |
| Series | GA23912 Series |
| Fitting Angle | 45° |
| Hex Size 1 | 0.945 in |
| Thread Size | 13/16-16 |
| Compatible Hose I.D. | 0.41 |
| End Gender 1 | Female |
| End Type 2 | Line/Hose/Tube |
| End Gender 2 | Male |
| Outside Dia. | 0.945 in |
| Rigid/Swivel | Swivel |
| Construction | Crimp |
| Material | Carbon Steel |
| Item Type | Nipple Assembly |
| Hose Cut-Off Factor | 1.89 in |
| Finish | Zinc Clear Trivalent Chromate |
| Dash Size | 8 |
| End Type 1 | ORS |
| Tube O.D. | 1/2 in |
| Hole Dia. | 0.31 in |
| Weight | 0.0 LB |
| EAN or UPC | 815628021166 |

