- Field Attachable Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.039 in Overall Length
| Style | EZ Clip, Crimp |
| Thread Size | 9/16-18 |
| Construction | Crimp |
| End Type 1 | ORS |
| Fitting Angle | 90° |
| Series | GA23913 Series |
| Thread Sealant | No |
| Hose I.D. | 1/4 in |
| Dash Size | 4 |
| Tube O.D. | 1/4 in |
| Finish | Zinc Clear Trivalent Chromate |
| End Type 2 | Line/Hose/Tube |
| Hose Dash Size | 4 |
| Hex Size 1 | 0.669 in |
| Item Type | Nipple Assembly |
| Outside Dia. | 0.669 in |
| Material | Carbon Steel |
| Overall Length | 2.039 in |
| Hose Cut-Off Factor | 1.12 in |
| Rigid/Swivel | Swivel |
| End Gender 1 | Female |
| Hole Dia. | 0.33 in |
| End Connection Size Code | 4 |
| End Gender 2 | Male |
| Weight | 0.0 LB |
| EAN or UPC | 678146149411 |

