- Male Connector (BSPP) w/ Retaining Ring & O-ring w/ 1/4" Male 37° JIC & 1/4" Male BSPP
| Overall Length | 1.36 in |
| Fitting Type | Adapter |
| End Types | JIC 37° & BSPP |
| Tube O.D. | 1/4 in |
| SAE Reference No. | N/A |
| End Types 2 | JIC 37°, BSPP |
| BSPP Size | 1/4 in |
| Fitting Angle | Straight |
| End Size | 1/4 BSPP(m), 1/4 JIC(m) |
| No. of Ends | 2 |
| Material | Carbon Steel |
| Fitting Description | Male Connector (BSPP) w/ Retaining Ring & O-ring |
| BSPP Thread | 1/4-19 |
| Weight | 0.07 LB |
| EAN or UPC | 678146190413 |

