- Male Connector (BSPP) w/ Retaining Ring & O-ring w/ 1/2" Male 37° JIC & 1/2" Male BSPP
| Material | Carbon Steel |
| BSPP Thread | 1/4-19 |
| BSPP Size | 1/2 in |
| Tube O.D. | 1/2 in |
| Overall Length | 1.61 in |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Fitting Description | Male Connector (BSPP) w/ Retaining Ring & O-ring |
| End Types | JIC 37° & BSPP |
| Fitting Type | Adapter |
| End Types 2 | JIC 37°, BSPP |
| End Size | 1/2 BSPP(m), 1/2 JIC(m) |
| SAE Reference No. | N/A |
| Weight | 0.209 LB |
| EAN or UPC | 678146190451 |

