- Male Connector (BSPP) w/ Retaining Ring & O-ring w/ 3/4" Male 37° JIC & 3/4" Male BSPP
| Fitting Type | Adapter |
| BSPP Thread | 3/4-14 |
| Material | Carbon Steel |
| Fitting Description | Male Connector (BSPP) w/ Retaining Ring & O-ring |
| End Types | JIC 37° & BSPP |
| End Size | 3/4 BSPP(m), 3/4 JIC(m) |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Overall Length | 1.97 in |
| BSPP Size | 3/4 in |
| End Types 2 | JIC 37°, BSPP |
| SAE Reference No. | N/A |
| Tube O.D. | 3/4 in |
| Weight | 0.393 LB |
| EAN or UPC | 678146190475 |

