- Male JIC to Male Metric Straight Thread Connector for use w/ 1/4" O.D. Tubing & 12 mm Port Size
| End Size | 1/4 JIC(m), M12(m) |
| End Types | JIC 37° & Metric |
| Fitting Type | Adapter |
| Material | Steel |
| SAE Reference No. | N/A |
| Overall Length | 1.3 in |
| No. of Ends | 2 |
| Fitting Description | Male JIC to Male Metric Straight Thread Connector |
| Fitting Angle | Straight |
| Tube O.D. | 1/4 in |
| Port Size | 12 mm |
| End Types 2 | JIC 37°, Metric |
| Weight | 0.055 LB |
| EAN or UPC | 678146190512 |

