- 90° Elbow Fitting Description
- 5/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- G1/2-14 Thread Size 2
- 1.44 in Length
| No. of Ends | 2 |
| End Type 1 | ORB |
| Length | 1.440 in |
| Fitting Angle | 90° |
| Fitting Description | 90° Elbow |
| Tube O.D. | 5/8 in |
| Fitting Type | Elbow |
| Material | Steel |
| End Type 2 | BSPP |
| Thread Size | 7/8-14 |
| Height | 1.690 in |
| Thread Sealant | No |
| Weight | 0.7 LB |

