- 0.52 in Hose Inner Diameter
- 0.81 in Hose Outer Diameter
- 1 ft Hose Length
- 500 psi Maximum Pressure
- Construction Hose Application
| Burst Pressure [Nom] | 2000 psi |
| Series | GH001 |
| Hose OD | 0.81 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 284 °F |
| Hose Length | 1 ft |
| Cover Material | EPDM |
| Tube Wall Thickness | 0.29 in |
| Conductivity | Conductive |
| Tube Material | Polyamide |
| Vacuum Rating | 28 in Hg |
| Color | Black |
| Dash Size | -10 |
| Pressure [Max] | 500 psi |
| Construction | 1 Ply Braid |
| Abrasion Resistance | Standard |
| Bend Radius [Min] | 3 in |
| Hose Application | Construction |
| Reinforcement | Polyester |
| Hose I.D. | 0.52 in |
| Weight | 1.42 LB |

