- 0.38 in Inner Diameter
- 0.7 in Outer Diameter
- 5000 psi Working Pressure
applications
- Low temperature flexing and hydraulic system service with petroleum and water-based fluids, for general industrial service
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Cover Material | Synthetic Rubber |
| Series | GH120 |
| Tube Wall Thickness | 0.18 in |
| Pressure [Max] | 5000 psi |
| Hose Reinforcement | Wire |
| Burst Pressure [Nom] | 20000 psi |
| Bend Radius [Min] | 2.5 in |
| Burst Pressure [Min] | 20000 psi |
| Dash Size | -6 |
| Construction | 2 Ply Braid |
| Temperature Range [Max] | 212 °F |
| Tube Material | Weatherhead Brand Exclusive Low Temperature Compound Tube |
| Abrasion Resistance | Premium |
| Conductivity | Yes |
| Lay Line Style | Embossed |
| Hose I.D. | 0.38 in |
| Hose Length | 500 ft |
| Color | Black |
| Temperature Range [Min] | -70 °F |
| Reinforcement | Wire |
| Hose OD | 0.68 in |
| Hose Dash Size | -6 |
| Weight | 159.0 LB |
| EAN or UPC | 678146214133 |

