- 0.75 in Inner Diameter
- 1.19 in Outer Diameter
- 3125 psi Working Pressure
- Blue Color
applications
- Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Abrasion Resistance | Standard |
| Burst Pressure [Nom] | 12000 psi |
| Bend Radius [Min] | 9.49 in |
| Burst Pressure [Min] | 12000 psi |
| Hose Length | 1 ft |
| Working Temperature [Min] | -40 °F |
| Series | GH195 |
| Hose Reinforcement | 1 Ply Braid |
| Working Temperature [Max] | 300 °F |
| Tube Material | AQP Inner Tube |
| Working Pressure | 3125 psi |
| Material | AQP Inner Tube |
| Construction | 2 Ply Braid |
| Brand. | Aeroquip |
| Color | Blue |
| Cover Material | Elastomer |
| Inner Tube Material | Elastomer |
| Burst Pressure | 12500 psi |
| Dash Size | -12 |
| Reinforcement Material | High-Tensile Steel Cords |
| Reinforcement | Wire |
| Lay Line Style | Embossed |
| Ambient Temperature Range [Max] | 302 °F |
| Conductivity | Conductive |
| Ambient Temperature Range [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Used to Dispense | Petroleum |
| Conductive | Yes |
| Hose Application | Petroleum |
| Hose I.D. | 3/4 in, 0.75 in |
| Temperature Range [Max] | 302 °F |
| Pressure [Max] | 3000 psi |
| I.D. | 0.75 in |
| Hose OD | 1.16 in |
| Impulse Cycle Life | 400000 Cycle |
| Tube Wall Thickness | 0.2 in |
| O.D. | 1.19 in |
| Weight | 0.665 LB |
| EAN or UPC | 678146073051 |

