- 0.38 in Inner Diameter
- 0.77 in Outer Diameter
- 5000 psi Working Pressure
- Blue Color
applications
- Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Pressure [Max] | 5000 psi |
| Bend Radius [Min] | 5 in |
| Construction | 2 Ply Braid |
| Series | GH195 |
| Burst Pressure [Min] | 20000 psi |
| Hose Reinforcement | 1 Ply Braid |
| I.D. | 0.38 in |
| Burst Pressure | 20000 psi |
| Reinforcement Material | High-Tensile Steel Cords |
| Used to Dispense | Petroleum |
| Reinforcement | Wire |
| Material | AQP Inner Tube |
| Lay Line Style | Embossed |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 0.38 in |
| Conductivity | Conductive |
| Cover Material | Elastomer |
| Working Temperature [Min] | -40 °F |
| O.D. | 0.77 in |
| Abrasion Resistance | Standard |
| Hose Application | Petroleum |
| Working Temperature [Max] | 300 °F |
| Tube Material | AQP Inner Tube |
| Dash Size | -6 |
| Working Pressure | 5000 psi |
| Inner Tube Material | Elastomer |
| Impulse Cycle Life | 400000 Cycle |
| Temperature Range [Max] | 302 °F |
| Hose OD | 0.75 in |
| Brand. | Aeroquip |
| Burst Pressure [Nom] | 20000 psi |
| Tube Wall Thickness | 0.2 in |
| Conductive | Yes |
| Color | Blue |
| Hose Length | 1 ft |
| Ambient Temperature Range [Max] | 302 °F |
| Ambient Temperature Range [Min] | -40 °F |
| Weight | 0.38 LB |
| EAN or UPC | 678146149725 |

