- 0.5 in Inner Diameter
- 0.89 in Outer Diameter
- 4250 psi Working Pressure
- Blue Color
applications
- Hydraulic system service with petroleum, fireresistant and waterbase fluids, fuel and lubricating systems.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Abrasion Resistance | Standard |
| Construction | 2 Ply Braid |
| Bend Radius [Min] | 7.01 in |
| Color | Blue |
| Cover Material | Elastomer |
| Dash Size | -8 |
| Material | Elastomer |
| Tube Material | Elastomer |
| Lay Line Style | Ink Transfer |
| Weight | 0.0 LB |
| EAN or UPC | 678146079190 |

