- 0.5 in Inner Diameter
- 0.89 in Outer Diameter
- 4250 psi Working Pressure
- Blue Color
applications
- Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Color | Blue |
| Pressure [Max] | 4250 psi |
| Lay Line Style | Embossed |
| Working Temperature [Max] | 300 °F |
| Hose I.D. | 0.5 in |
| Temperature Range [Min] | -40 °F |
| I.D. | 0.5 in |
| Material | AQP Inner Tube |
| Burst Pressure | 17000 psi |
| Impulse Cycle Life | 400000 Cycle |
| Conductivity | Conductive |
| Dash Size | -8 |
| Bend Radius [Min] | 7.01 in |
| Working Pressure | 4250 psi |
| Construction | 2 Ply Braid |
| Reinforcement | Wire |
| Tube Wall Thickness | 0.39 in |
| Conductive | Yes |
| Series | GH195 |
| Hose Length | 1 ft |
| Hose OD | 0.87 in |
| Reinforcement Material | High-Tensile Steel Cords |
| O.D. | 0.89 in |
| Temperature Range [Max] | 302 °F |
| Tube Material | AQP Inner Tube |
| Cover Material | Elastomer |
| Abrasion Resistance | Standard |
| Working Temperature [Min] | -40 °F |
| Hose Application | Petroleum & Water |
| Burst Pressure [Nom] | 17000 psi |
| Weight | 0.45 LB |

