- 0.75 in Inner Diameter
- 1.24 in Outer Diameter
- 5500 psi Working Pressure
- Black Color
applications
- Hydraulic system service with petroleum and water based fluids, for general use.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Series | GH493 |
| Bend Radius [Min] | 9.45 in |
| Conductivity | Conductive |
| Burst Pressure | 22000 psi |
| Construction | 4 Spiral |
| Hose Application | Petroleum |
| Burst Pressure [Min] | 22000 psi |
| Length | 12 ft |
| Ambient Temperature Range [Min] | -40 °F |
| Ambient Temperature Range [Max] | 260 °F |
| Working Temperature [Min] | -40 °F |
| Abrasion Resistance | Premium |
| Material | Synthetic Rubber |
| Working Temperature [Max] | 260 °F |
| Temperature Range [Max] | 260 °F |
| Lay Line Style | Embossed |
| Reinforcement Material | Wire |
| I.D. | 0.75 in |
| Cover Material | Synthetic Rubber |
| Impulse Cycle Life | 1000000 Cycle |
| Pressure [Max] | 5500 psi |
| Hose Length | 1 ft |
| Dash Size | -12 |
| Tube Wall Thickness | 0.23 in |
| Hose I.D. | 3/4 in, 0.75 in |
| Conductive | Yes |
| Burst Pressure [Nom] | 22000 psi |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Hose Reinforcement | 4 Spiral |
| Used to Dispense | Petroleum |
| Reinforcement | Wire |
| Working Pressure | 5500 psi |
| Hose OD | 1.2 in |
| Inner Tube Material | Synthetic Rubber |
| O.D. | 1.24 in |
| Tube Material | Synthetic Rubber |
| Bend Radius | 9.5 in |
| Weight | 0.92 LB |
| EAN or UPC | 678146081681 |

