- 2 in Inner Diameter
- 2.68 in Outer Diameter
- 4000 psi Working Pressure
- Black Color
applications
- Hydraulic system service with petroleum and water based fluids, for general use.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Lay Line Style | Embossed |
| Burst Pressure | 16000 psi |
| Burst Pressure [Min] | 16000 psi |
| Used to Dispense | Petroleum |
| Material | Synthetic Rubber |
| Cover Material | Synthetic Rubber |
| Reinforcement | Wire |
| Ambient Temperature Range [Max] | 260 °F |
| Conductivity | Conductive |
| Construction | 4 Spiral |
| Hose I.D. | 2 in |
| Working Temperature [Max] | 260 °F |
| I.D. | 2 in |
| Series | GH493 |
| Hose Length | 1 ft |
| Reinforcement Material | Wire |
| Tube Wall Thickness | 0.32 in |
| Bend Radius [Min] | 25.2 in |
| Working Pressure | 4000 psi |
| Ambient Temperature Range [Min] | -40 °F |
| Impulse Cycle Life | 1000000 Cycle |
| Tube Material | Synthetic Rubber |
| Hose Application | Petroleum |
| Color | Black |
| Working Temperature [Min] | -40 °F |
| Pressure [Max] | 4000 psi |
| Brand. | Aeroquip |
| Hose Reinforcement | 4 Spiral |
| Burst Pressure [Nom] | 16000 psi |
| Inner Tube Material | Synthetic Rubber |
| Temperature Range [Max] | 260 °F |
| O.D. | 2.68 in |
| Dash Size | -32 |
| Abrasion Resistance | Premium |
| Temperature Range [Min] | -40 °F |
| Hose OD | 2.64 in |
| Conductive | Yes |
| Weight | 1.0 LB |
| EAN or UPC | 678146149800 |

