- 0.38 in Inner Diameter
- 0.83 in Outer Diameter
- 6500 psi Working Pressure
- Black Color
applications
- Hydraulic system service with petroleum and water based fluids, for general use
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Material | Synthetic Rubber |
| Hose Length | 1 ft |
| Conductivity | Conductive |
| Hose I.D. | 0.38 in |
| Temperature Range [Max] | 260 °F |
| O.D. | 0.83 in |
| Working Temperature [Min] | -40 °F |
| Used to Dispense | Petroleum |
| Conductive | Yes |
| Ambient Temperature Range [Max] | 260 °F |
| Lay Line Style | Embossed |
| Cover Material | Synthetic Rubber |
| Tube Wall Thickness | 0.21 in |
| Dash Size | -6 |
| I.D. | 0.38 in |
| Abrasion Resistance | Premium |
| Bend Radius [Min] | 4.92 in |
| Pressure [Max] | 6500 psi |
| Hose Application | Petroleum |
| Burst Pressure | 26000 psi |
| Color | Black |
| Working Temperature [Max] | 260 °F |
| Burst Pressure [Min] | 26000 psi |
| Ambient Temperature Range [Min] | -40 °F |
| Burst Pressure [Nom] | 26000 psi |
| Reinforcement Material | Wire |
| Hose OD | 0.79 in |
| Tube Material | Synthetic Rubber |
| Temperature Range [Min] | -40 °F |
| Inner Tube Material | Synthetic Rubber |
| Series | GH493 |
| Working Pressure | 6500 psi |
| Reinforcement | Wire |
| Construction | 4 Spiral |
| Impulse Cycle Life | 1000000 Cycle |
| Hose Reinforcement | 4 Spiral |
| Weight | 0.25 LB |
| EAN or UPC | 678146069016 |

