- 0.75 in Inner Diameter
- 0.75 in Outer Diameter
- 2000 psi Working Pressure
- Black Color
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Hose I.D. | 3/4 in, 0.75 in |
| Hose OD | 1.09 in |
| Series | GH663 |
| Conductive | Yes |
| Ambient Temperature Range [Min] | -50 °F |
| Color | Black |
| Burst Pressure [Min] | 5000 psi |
| Reinforcement Material | Wire |
| Abrasion Resistance | Standard |
| Inner Tube Material | Synthetic Rubber |
| Reinforcement | Wire |
| Tube Wall Thickness | 0.37 in |
| Burst Pressure [Nom] | 5000 psi |
| Dash Size | -12 |
| Hose Length | 250 ft |
| Used to Dispense | Petroleum |
| Temperature Range [Min] | -50 °F |
| Tube Material | Nitrile |
| Lay Line Style | Transfer Tape |
| Material | Nitrile |
| Ambient Temperature Range [Max] | 260 °F |
| Working Temperature [Min] | -46 °F |
| Conductivity | Conductive |
| Bend Radius [Min] | 4.72 in |
| Brand. | Aeroquip |
| Impulse Cycle Life | 400000 Cycle |
| O.D. | 0.75 in |
| Working Pressure | 2000 psi |
| Working Temperature [Max] | 258.8 °F |
| Cover Material | PVC/Nitrile Blend |
| I.D. | 0.75 in |
| Pressure [Max] | 1250 psi |
| Burst Pressure | 8000 psi |
| Construction | 1 Ply Braid |
| Hose Application | Petroleum |
| Hose Reinforcement | 1 Ply Braid |
| Temperature Range [Max] | 260 °F |
| Weight | 0.46 LB |
| EAN or UPC | 678146149848 |

