- 1 in Inner Diameter
- 1 in Outer Diameter
- 1500 psi Working Pressure
- Black Color
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Conductivity | Conductive |
| Tube Wall Thickness | 0.44 in |
| Abrasion Resistance | Standard |
| Inner Tube Material | Synthetic Rubber |
| Construction | 1 Ply Braid |
| Working Temperature [Max] | 258.8 °F |
| Hose OD | 1.41 in |
| Working Temperature [Min] | -46 °F |
| Bend Radius [Min] | 5.91 in |
| Working Pressure | 1500 psi |
| Brand. | Aeroquip |
| Material | Nitrile |
| Used to Dispense | Petroleum |
| Reinforcement Material | Wire |
| Hose Reinforcement | 1 Ply Braid |
| Conductive | Yes |
| Burst Pressure | 5970 psi |
| Pressure [Max] | 6500 psi |
| Temperature Range [Max] | 260 °F |
| Dash Size | -16 |
| Ambient Temperature Range [Max] | 260 °F |
| Temperature Range [Min] | -50 °F |
| Cover Material | PVC/Nitrile Blend |
| Impulse Cycle Life | 400000 Cycle |
| I.D. | 1 in |
| Series | GH663 |
| Tube Material | Nitrile |
| Hose Application | Petroleum |
| Hose Length | 150 ft |
| Color | Black |
| Lay Line Style | Transfer Tape |
| O.D. | 1 in |
| Ambient Temperature Range [Min] | -50 °F |
| Burst Pressure [Min] | 4000 psi |
| Burst Pressure [Nom] | 4000 psi |
| Hose I.D. | 1 in |
| Reinforcement | Wire |
| Weight | 0.685 LB |
| EAN or UPC | 678146149855 |

