- 1.5 in Inner Diameter
- 1.92 in Outer Diameter
- 750 psi Working Pressure
applications
- Hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Series | GH681 |
| Hose Dash Size | -24 |
| Temperature Range [Min] | -50 °F |
| Construction | 1 Ply Braid |
| Hose OD | 1.93 in |
| Hose Application | Construction |
| O.D. | 1.92 in |
| Temperature Range [Max] | 260 °F |
| Color | Black |
| Hose Length | 1 ft |
| Material | Synthetic Rubber |
| I.D. | 1.5 in |
| Pressure [Max] | 750 psi |
| Tube Material | Synthetic Rubber |
| Conductivity | Yes |
| Burst Pressure | 3000 psi |
| Impulse Cycle Life | 1000000 Cycle |
| Burst Pressure [Nom] | 3000 psi |
| Reinforcement Material | Wire |
| Dash Size | -24 |
| Working Temperature [Max] | 258.8 °F |
| Cover Material | DURA-TUFF |
| Bend Radius [Min] | 9.84 in |
| Hose I.D. | 1 1/2 in |
| Reinforcement | Single Wire Braid |
| Lay Line Style | Transfer Tape |
| Working Temperature [Min] | -50.8 °F |
| Working Pressure | 750 psi |
| Abrasion Resistance | Premium |
| Weight | 0.54 LB |
| EAN or UPC | 678146214393 |

