- 0.25 in Inner Diameter
- 0.53 in Outer Diameter
- 3700 psi Working Pressure
- Black Color
applications
- Hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Tube Material | Synthetic Rubber |
| Dash Size | -4 |
| Lay Line Style | Transfer Tape |
| Cover Material | DURA-TUFF |
| Construction | 1 Ply Braid |
| Abrasion Resistance | Premium |
| Bend Radius [Min] | 1.97 in |
| Color | Black |
| Material | Synthetic Rubber |
| Weight | 0.09 LB |
| EAN or UPC | 678146214454 |

