- 1.25 in Inner Diameter
- 1.74 in Outer Diameter
- 2500 psi Working Pressure
- Black Color
applications
- High pressure hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Brand. | Aeroquip |
| Impulse Cycle Life | 300000 Cycle |
| Construction | 2 Ply Braid |
| Hose OD | 1.65 in |
| Ambient Temperature Range [Max] | 260 °F |
| Inner Tube Material | Synthetic Rubber |
| Temperature Range [Max] | 260 °F |
| Series | GH781 |
| Working Temperature [Min] | -50.8 °F |
| Hose I.D. | 1 1/4 in, 1.25 in |
| O.D. | 1.74 in |
| Color | Black |
| Dash Size | -20 |
| I.D. | 1.25 in |
| Hose Application | Petroleum |
| Used to Dispense | Petroleum |
| Bend Radius [Min] | 8.26 in |
| Burst Pressure | 9965 psi |
| Reinforcement Material | Steel Wire |
| Material | Nitrile |
| Working Temperature [Max] | 258.8 °F |
| Tube Wall Thickness | 0.46 in |
| Pressure [Max] | 2500 psi |
| Abrasion Resistance | Premium |
| Working Pressure | 2500 psi |
| Temperature Range [Min] | -50 °F |
| Burst Pressure [Min] | 10000 psi |
| Cover Material | PVC/Nitrile Blend |
| Tube Material | Nitrile |
| Conductive | Yes |
| Ambient Temperature Range [Min] | -50 °F |
| Lay Line Style | Transfer Tape |
| Weight | 0.7 LB |
| EAN or UPC | 678146150004 |

