- 0.38 in Inner Diameter
- 0.72 in Outer Diameter
- 5800 psi Working Pressure
- Black Color
applications
- High pressure hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Material | Nitrile |
| Impulse Cycle Life | 300000 Cycle |
| Ambient Temperature Range [Min] | -50 °F |
| Brand. | Aeroquip |
| Lay Line Style | Transfer Tape |
| Dash Size | -6 |
| Burst Pressure | 23200 psi |
| Hose OD | 0.69 in |
| Reinforcement | Wire |
| Hose Length | 500 ft |
| Pressure [Max] | 5300 psi |
| Burst Pressure [Nom] | 21200 psi |
| Burst Pressure [Min] | 21200 psi |
| Working Temperature [Min] | -50.8 °F |
| Working Pressure [Max] | 5,000 psi |
| Construction | 2 Ply Braid |
| Inner Tube Material | Synthetic Rubber |
| I.D. | 0.38 in |
| Hose Reinforcement | Double Wire Braid |
| Conductive | Yes |
| Package Type | Reel |
| O.D. | 0.72 in |
| Working Pressure | 5800 psi |
| Used to Dispense | Petroleum |
| Reinforcement Material | Steel Wire |
| Series | GH781 |
| Tube Wall Thickness | 0.31 in |
| Hose Application | Petroleum |
| Abrasion Resistance | Premium |
| Temperature Range [Max] | 260 °F |
| Hose I.D. | 3/8 in, 0.38 in |
| Conductivity | Conductive |
| Working Temperature [Max] | 258.8 °F |
| Bend Radius [Min] | 2.55 in |
| Cover Material | PVC/Nitrile Blend |
| Temperature Range [Min] | -50 °F |
| Color | Black |
| Ambient Temperature Range [Max] | 260 °F |
| Tube Material | Nitrile |
| Weight | 0.29 LB |
| EAN or UPC | 678146150066 |

