- 0.75 in Inner Diameter
- 1.16 in Outer Diameter
- 2250 psi Working Pressure
- Black Color
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Hose Reinforcement | 2 Ply Braid |
| Burst Pressure [Nom] | 9000 psi |
| Material | Nitrile |
| Hose I.D. | 3/4 in, 0.75 in |
| Used to Dispense | Petroleum |
| Tube Wall Thickness | 0.2 in |
| Series | GH793 |
| Burst Pressure [Min] | 9000 psi |
| Inner Tube Material | Synthetic Rubber |
| Construction | 2 Ply Braid |
| Ambient Temperature Range [Max] | 260 °F |
| Hose Application | Petroleum |
| Color | Black |
| Hose Length | 250 ft |
| Conductivity | Conductive |
| Burst Pressure | 9000 psi |
| Lay Line Style | Transfer Tape |
| Temperature Range [Min] | -40 °F |
| Working Temperature [Max] | 260 °F |
| Abrasion Resistance | Standard |
| O.D. | 1.16 in |
| Pressure [Max] | 2250 psi |
| Tube Material | Nitrile |
| Conductive | Yes |
| Ambient Temperature Range [Min] | -40 °F |
| Bend Radius [Min] | 9.5 in |
| Hose OD | 1.16 in |
| Temperature Range [Max] | 260 °F |
| Reinforcement | Wire |
| Working Pressure | 2250 psi |
| Brand. | Aeroquip |
| Cover Material | PVC/Nitrile Blend |
| Dash Size | -12 |
| I.D. | 0.75 in |
| Working Temperature [Min] | -40 °F |
| Reinforcement Material | Wire |
| Weight | 0.69 LB |
| EAN or UPC | 678146150103 |

