- Air & Water General Purpose Hose
- 0.375 in ID
- 0.75 in OD
- 300 psi Max Pressure
| Hose Length | 50 ft |
| Temperature Range [Max] | 180 °F |
| Material | EPDM |
| Series | H0105 |
| Pressure [Max] | 300 psi |
| Burst Pressure [Min] | 1200 psi |
| Bend Radius [Min] | 3.5 in |
| Cover Material | EPDM |
| Used to Dispense | Air & Water General Purpose |
| Hose OD | 0.75 in |
| Hose I.D. | 3/8 in, 0.375 in |
| Hose Application | Air & Water General Purpose |
| Ambient Temperature Range [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Color | Red |
| Inner Tube Material | EPDM |
| Brand. | Industrial |
| Length | 50 ft |
| Ambient Temperature Range [Max] | 180 °F |
| Weight | 0.0 LB |

