- Oil Resistant General Purpose Hose
- 1 in ID
- 1.44 in OD
- 250 psi Max Pressure
| Material | Vinyl Nitrile |
| Hose Length | 50 ft |
| Hose Reinforcement | Multi Braid |
| Hose OD | 1.44 in |
| Cover Material | Vinyl Nitrile |
| Pressure [Max] | 250 psi |
| Ambient Temperature Range [Min] | -40 °F |
| Series | H115 Performer II |
| Available Lengths | 300 ft |
| Temperature Range [Min] | -40 °F |
| Brand. | Industrial |
| Hose Application | Oil Resistant General Purpose |
| Inner Tube Material | Nitrile |
| Color | Red |
| Bend Radius [Min] | 7.25 in |
| Hose I.D. | 1 in |
| Burst Pressure [Min] | 1000 psi |
| Used to Dispense | Oil Resistant General Purpose |
| Ambient Temperature Range [Max] | 180 °F |
| Temperature Range [Max] | 180 °F |
| Weight | 0.0 LB |

