- Multipurpose Hose
- 0.38 in ID
- 0.66 in OD
- 325 psi Max Pressure
| Temperature Range [Max] | 180 °F |
| Color | Red |
| Temperature Range [Min] | -40 °F |
| Ambient Temperature Range [Max] | 180 °F |
| Hose Length | 500 ft |
| Hose OD | 0.66 in |
| Pressure [Max] | 325 psi |
| Series | H1777 Perfection 300 |
| Burst Pressure [Min] | 1300 psi |
| Cover Material | Vinyl Nitrile |
| Hose I.D. | 0.38 in |
| Used to Dispense | Multipurpose |
| Brand. | Industrial |
| Hose Reinforcement | 1 Ply Braid |
| Hose Application | Multipurpose |
| Inner Tube Material | Nitrile |
| Material | Vinyl Nitrile |
| Ambient Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |

