- General Purpose Hose
- 0.5 in ID
- 0.75 in OD
- 300 psi Max Pressure
| Hose Application | General Purpose |
| Hose Length | 50 ft |
| Used to Dispense | General Purpose |
| Ambient Temperature Range [Max] | 212 °F |
| Hose I.D. | 1/2 in, 0.5 in |
| Cover Material | Vinyl Nitrile |
| Ambient Temperature Range [Min] | -40 °F |
| Hose OD | 0.75 in |
| Temperature Range [Max] | 212 °F |
| Color | Gray |
| Series | H201 |
| Temperature Range [Min] | -40 °F |
| Material | Vinyl Nitrile |
| Hose Reinforcement | 1 Ply Braid |
| Vacuum Hg | 28 in |
| Pressure [Max] | 300 psi |
| Bend Radius [Min] | 5 in |
| Inner Tube Material | Nitrile |
| Burst Pressure [Min] | 1200 psi |
| Weight | 0.0 LB |

