- General Purpose Hose
- 0.75 in ID
- 1.03 in OD
- 300 psi Max Pressure
| Cover Material | Vinyl Nitrile |
| Available Lengths | 250 ft |
| Pressure [Max] | 300 psi |
| Inner Tube Material | Nitrile |
| Color | Black |
| Vacuum Hg | 28 in |
| Hose OD | 1.03 in |
| Burst Pressure [Min] | 1200 psi |
| Bend Radius [Min] | 7 in |
| Hose Length | 250 ft |
| Used to Dispense | General Purpose |
| Material | Vinyl Nitrile |
| Temperature Range [Max] | 212 °F |
| Ambient Temperature Range [Max] | 212 °F |
| Hose Reinforcement | 1 Ply Braid |
| Ambient Temperature Range [Min] | -40 °F |
| Hose I.D. | 3/4 in, 0.75 in |
| Hose Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Series | H201 |
| Weight | 0.4 LB |
| EAN or UPC | 639789262486 |

