- Air & Multipurpose Hose
- 1.5 in ID
- 2.13 in OD
- 600 psi Max Pressure
| Hose I.D. | 1 1/2 in, 1.5 in |
| Hose Application | Air & Multipurpose |
| Pressure [Max] | 600 psi |
| Hose Length | 50 ft |
| Temperature Range [Max] | 200 °F |
| Material | Carboxylate Nitrile |
| Hose Reinforcement | 2 Ply Braid |
| Cover Material | Carboxylate Nitrile |
| Ambient Temperature Range [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Series | H6009 Bulldog Gold |
| Color | Black |
| Used to Dispense | Air & Multipurpose |
| Inner Tube Material | Nitrile |
| Burst Pressure [Min] | 2400 psi |
| Ambient Temperature Range [Max] | 200 °F |
| Hose OD | 2.13 in |
| Weight | 0.0 LB |

