- Tubing
- 0.157 in ID
- 0.235 in OD
- Natural
- Polyamide Material
| Color | Natural |
| Brand. | Eaton |
| Tube I.D. | 0.157 in |
| Temperature Range [Min] | -40 °F |
| Tube O.D. | 0.235 in |
| Burst Pressure [Min] | 1000 psi |
| Temperature Range [Max] | 200 °F |
| Operating Pressure [Max] | 250 psi |
| Bend Radius [Min] | 1.5 in |
| Packaged Length | 100 ft |
| Tube Material | Polyamide |
| Length | 100 ft |
| Weight | 0.0 LB |
| EAN or UPC | 725975737606 |

