- General Purpose Hose
- 0.5 in ID
- 0.66 in OD
- 1750 psi Max Pressure
| Cover Material | Stainless Steel |
| Bend Radius [Min] | 6.5 in |
| Inner Tube Material | Teflon |
| Used to Dispense | General Purpose |
| Temperature Range [Max] | 450 °F |
| Series | S-TW |
| Hose Application | General Purpose |
| Temperature Range [Min] | -65 °F |
| Ambient Temperature Range [Min] | -65 °F |
| Pressure [Max] | 1750 psi |
| Material | Stainless Steel |
| Brand. | Everflex |
| Hose I.D. | 1/2 in, 0.5 in |
| Vacuum Hg | 28 in |
| Hose OD | 0.66 in |
| Burst Pressure [Min] | 7000 psi |
| Ambient Temperature Range [Max] | 450 °F |
| Weight | 0.182 LB |

