- General Purpose Hose
- 0.75 in ID
- 0.92 in OD
- 1000 psi Max Pressure
| Inner Tube Material | Teflon |
| Material | Stainless Steel |
| Temperature Range [Min] | -65 °F |
| Bend Radius [Min] | 8.5 in |
| Ambient Temperature Range [Max] | 450 °F |
| Hose Application | General Purpose |
| Used to Dispense | General Purpose |
| Ambient Temperature Range [Min] | -65 °F |
| Hose OD | 0.92 in |
| Pressure [Max] | 1000 psi |
| Series | S-TW |
| Cover Material | Stainless Steel |
| Brand. | Everflex |
| Vacuum Hg | 28 in |
| Temperature Range [Max] | 450 °F |
| Hose I.D. | 3/4 in, 0.75 in |
| Burst Pressure [Min] | 4000 psi |
| Weight | 1.0 LB |

