- General Purpose Hose
- 1.12 in ID
- 1.39 in OD
- 1000 psi Max Pressure
| Bend Radius [Min] | 11 in |
| Series | S-Series |
| Used to Dispense | General Purpose |
| Ambient Temperature Range [Min] | -65 °F |
| Pressure [Max] | 1000 psi |
| Burst Pressure [Min] | 4000 psi |
| Hose Application | General Purpose |
| Inner Tube Material | Teflon |
| Temperature Range [Min] | -65 °F |
| Ambient Temperature Range [Max] | 450 °F |
| Material | Stainless Steel |
| Cover Material | Stainless Steel |
| Hose I.D. | 1.12 in |
| Vacuum Hg | 12 in |
| Brand. | Everflex |
| Hose OD | 1.39 in |
| Temperature Range [Max] | 450 °F |
| Weight | 0.593 LB |
| EAN or UPC | 678146030795 |

