- General Purpose Hose
- 0.19 in ID
- 0.32 in OD
- 3000 psi Max Pressure
| Hose I.D. | 0.19 in |
| Temperature Range [Max] | 450 °F |
| Cover Material | Stainless Steel |
| Brand. | Everflex |
| Vacuum Hg | 28 in |
| Hose Application | General Purpose |
| Ambient Temperature Range [Min] | -65 °F |
| Used to Dispense | General Purpose |
| Bend Radius [Min] | 2 in |
| Burst Pressure [Min] | 12000 psi |
| Pressure [Max] | 3000 psi |
| Material | Stainless Steel |
| Series | S-TW |
| Ambient Temperature Range [Max] | 450 °F |
| Temperature Range [Min] | -65 °F |
| Inner Tube Material | Teflon |
| Hose OD | 0.32 in |
| Weight | 0.01 LB |

