- General Purpose Hose
- 0.41 in ID
- 0.56 in OD
- 2000 psi Max Pressure
| Vacuum Hg | 28 in |
| Hose Application | General Purpose |
| Ambient Temperature Range [Min] | -65 °F |
| Series | S-TW |
| Temperature Range [Max] | 450 °F |
| Bend Radius [Min] | 5 in |
| Temperature Range [Min] | -65 °F |
| Inner Tube Material | Teflon |
| Brand. | Everflex |
| Burst Pressure [Min] | 8000 psi |
| Ambient Temperature Range [Max] | 450 °F |
| Cover Material | Stainless Steel |
| Pressure [Max] | 2000 psi |
| Material | Stainless Steel |
| Hose OD | 0.56 in |
| Used to Dispense | General Purpose |
| Hose I.D. | 0.41 in |
| Weight | 0.2 LB |
| EAN or UPC | 678146033406 |

